Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0516985

Cat #: GHC3050S1

UPC: 786679058305

$ 2168.57 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 50 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 50 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac
Also known as: 786679058305, GHC3050S1, CUTGHC3050S1

Specifications

Poles: 3
Mounting: Cable
Amps: 50
Poles: 3
Amps: 50
Mounting: Cable