This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
MIL 48-32-4280 INSERT BITS
Overview
MIL 48-32-4280 INSERT BITS
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242331314, 48-32-4280, MIL48324280
Features & Benefits
- Geometric design provides the shock absorption
- Proprietary steel and heat treat process for maximum strength and durability
- Forged tips for maximum grip
- Up to 30x life
Specifications
No Specifications Available