60.00 N3r Sc Straight Section W/o Ko

Item #: 0516936

Cat #: 4460 GRT NK

UPC: 782051140927

$ 446.83 EA
Company wide:
0 in stock
Documents & Guides
60.00 N3r Sc Straight Section W/o Ko

Overview

60.00 N3r Sc Straight Section W/o Ko
Also known as: 782051140927, 4460 GRT NK, CIR4460GRTNK

Specifications

Length: 60 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 60 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R