Mounting Bracket, 2-Gang, Low Voltage, Non-Metallic

Item #: 0516929

Cat #: SC200A

UPC: 034481161899

Company wide:
0 in stock
Documents & Guides
Mounting Bracket. 2-Gang, Low Voltage, New Work, Non-Metallic. For use as an Add-On Bracket.

Overview

Mounting Bracket. 2-Gang, Low Voltage, New Work, Non-Metallic. For use as an Add-On Bracket.

Here’s the fast installation choice where only low voltage is required. Designed to fit a standard one-, two- or three-gang faceplate, these low voltage brackets feature an easy nail-on mounting or screw-in bracket, while a hard shell provides increased durability and no racking. Resi-Rings accept 3/4", 1", and 11/4" Resi-Gard® fittings (one-and two-gang versions only).

Also known as: 034481161899, SC200A, CARSC200A

Specifications

Gangs: 2
Color: Orange
Mounting: Nail On
Gangs: 2
Mounting: Nail On
Color: Orange