Enclosure, NEMA 4/12, Hinge Cover, 20" x 16" x 6"

Item #: 0516849

Cat #: CSD20166LG

UPC: 783510158699

$ 641.19 EA
Company wide:
0 in stock
Enclosure, Hinge Cover, NEMA 4/12, 20 x 16 x 6 Inch, Steel/Powder Coat Finish, Wall Mount

Overview

Enclosure, Hinge Cover, NEMA 4/12, 20 x 16 x 6 Inch, Steel/Powder Coat Finish, Wall Mount

nVent HOFFMAN HOFCSD20166LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510158699, CSD20166LG, HOFCSD20166LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Depth: 6 in
Width: 16 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Material: Steel
Height: 20 in
Width: 16 in
Mounting: Wall