1" Conduit Body,iron,'c', F-8

Item #: 0516630

Cat #: C38-G1

UPC: 704508000189

$ 269.06 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, Size: 1 Inch, Form 8, Material: Gray Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: C, Size: 1 Inch, Form 8, Material: Gray Iron, For Use With Rigid/IMC Conduit

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 704508000189, C38-G1, OCAC38G1

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in