20A Hospital Grade Single Receptacle, 5-20R, Orange

Item #: 0516560

Cat #: 8310-OIG

UPC: 078477029923

$ 17.87 EA
Company wide:
4 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap - Orange

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap - Orange
Also known as: 078477029923, 8310-OIG, LEV8310OIG

Specifications

Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Color: Orange
NEMA Configuration: 5-20R
Amps: 20