2-fiber OM2 LC to LC Duplex, LSZH (low s

Item #: 0516537

Cat #: F5LE10-10M5

UPC: 074983833498

Call for price
Company wide:
0 in stock
Documents & Guides
LC to LC multimode duplex patch cord, 1.6mm jacketed cable (one duplex LC connector on each end) - 50/125µm.

Overview

LC to LC multimode duplex patch cord, 1.6mm jacketed cable (one duplex LC connector on each end) - 50/125µm.
Also known as: 074983833498, F5LE10-10M5, PDTF5LE1010M5

Specifications

Length: 5 m
Color: Orange
Length: 5 m
Color: Orange