Liquidtight Connector, Straight, Insulated, 4", Steel

Item #: 0516528

Cat #: 5340

UPC: 786210053400

$ 932.19 EA
Company wide:
1 in stock
Liquidtight Connector, Straight, 4 Inch, Steel, Insulated, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, Straight, 4 Inch, Steel, Insulated, For Use With Liquidtight Flexible Metal Conduit

4 Inch Straight Malleable Iron Insulated Liquidtight Connector

Also known as: 786210053400, 5340, THB5340

Specifications

Material: Stainless Steel
Diameter: 4 in
Material: Stainless Steel
Diameter: 4 in