PAN F5LD3-3M3 SC-SC 50 m LSZH Dupl

Item #: 0516515

Cat #: F5LD3-3M3

UPC: 07498382296

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT F5LD3-3M3 SC-SC LSZH 3M

Overview

PDT F5LD3-3M3 SC-SC LSZH 3M
Also known as: 07498382296, F5LD3-3M3, PDTF5LD33M3

Specifications

Color: Orange
Length: 3 m
Color: Orange
Length: 3 m

Customer Reviews

No reviews for this product
(0)