1/4x4x20 Ground Bar

Item #: 0516483

Cat #: GBI14420C

UPC: 808475001863

$ 545.65 EA
Company wide:
0 in stock
Documents & Guides
Harger, 1/4 x 4 x 20", Ground Bar With Wall Mounting Brackets and Insulators, "C" Hole Pattern, Copper Ground Bar, Each

Overview

Harger, 1/4 x 4 x 20", Ground Bar With Wall Mounting Brackets and Insulators, "C" Hole Pattern, Copper Ground Bar, Each
Also known as: 808475001863, GBI14420C, HLPGBI14420C

Specifications

Length: 20 in
Material: Copper
Width: 4 in
Height: 1/4 in
Length: 20 in
Width: 4 in
Material: Copper
Height: 1/4 in