TVSS Recp IG Dup 15A 125V SurgeBloc IV

Item #: 0516477

Cat #: IG1208V

UPC: 032664534928

Company wide:
0 in stock
Documents & Guides
TVSS Recp IG Dup 15A 125V SurgeBloc IV 4534928

Overview

TVSS Recp IG Dup 15A 125V SurgeBloc IV 4534928
Also known as: 032664534928, IG1208V, CWDIG1208V

Specifications

No Specifications Available