TVSS Recp IG Dup 20A 125V SurgeBloc IV

Item #: 0516473

Cat #: IG1210V

UPC: 032664534966

$ 63.20 EA
Company wide:
0 in stock
Documents & Guides
TVSS Recp IG Dup 20A 125V SurgeBloc IV 4534966

Overview

TVSS Recp IG Dup 20A 125V SurgeBloc IV 4534966
Also known as: 032664534966, IG1210V, CWDIG1210V

Specifications

No Specifications Available