Recp IG Duplex 15A 125V 2P3W H/L OR

Item #: 0516468

Cat #: IG4700

UPC: 032664547638

$ 75.06 EA
Company wide:
0 in stock
Eaton safety grip locking receptacle, #14-10 AWG, 15A, Industrial, 125V, Back and side wiring, Orange, Duplex, L5-15, Two-pole, Three-wire, Glass-filled nylon

Overview

Eaton safety grip locking receptacle, #14-10 AWG, 15A, Industrial, 125V, Back and side wiring, Orange, Duplex, L5-15, Two-pole, Three-wire, Glass-filled nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 032664547638, IG4700, CWDIG4700

Specifications

Type: Isolated Ground
Color: Orange
Amps: 15
NEMA Configuration: L5-15R
Type: Isolated Ground
Amps: 15
Color: Orange
NEMA Configuration: L5-15R