FJ Plug-LC 50µm 1.6mm Dupl PC 2m

Item #: 0516462

Cat #: F5E6P-10M2Y

UPC: 074983038909

Call for price
Company wide:
0 in stock
Documents & Guides
FJ® Plug to LC multimode duplex patch cord, 1.6mm jacketed cable (one FJ® Plug on one end and one duplex LC connector on the other end) - 50/125µm.

Overview

FJ® Plug to LC multimode duplex patch cord, 1.6mm jacketed cable (one FJ® Plug on one end and one duplex LC connector on the other end) - 50/125µm.
Also known as: 074983038909, F5E6P-10M2Y, PDTF5E6P10M2Y

Specifications

Length: 2 m
Color: Orange
Length: 2 m
Color: Orange