MP175 BU (PK X 6)

Item #: 0516452
Cat #: 93500S
UPC: 726585935000
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Metal Halide, MP175 BU (PK X 6), 175 Watts, 132 Volts, 14400 Initial Lumens, 4000 K, 65 CRI, M57/O Ballast, BT28 Shape, 3.5 IN Dia, 8.31 IN Long, BT28 Bulb, Exclusionary Mogul (EX39) Base, 10000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Metal Halide, MP175 BU (PK X 6), 175 Watts, 132 Volts, 14400 Initial Lumens, 4000 K, 65 CRI, M57/O Ballast, BT28 Shape, 3.5 IN Dia, 8.31 IN Long, BT28 Bulb, Exclusionary Mogul (EX39) Base, 10000 Avg Life Hrs, PFA Coating
Also known as: 726585935000, 93500S, SHAMP175BU

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 175
Color Rendering Index (CRI): 65
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Wattage: 175

Customer Reviews

No reviews for this product
(0)