200A, Meter Center, BR Type, 10 kAIC, Semi-Flush

Item #: 0516446

Cat #: MBE2040B200TF

UPC: 782114887691

$ 1076.20 EA
Company wide:
1 in stock
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Semi-Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Semi-Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Flush Mount.

Also known as: 782114887691, MBE2040B200TF, CUTMBE2040B200TF

Specifications

Amps: 200
Mounting: Semi-Flush
Width: 17 in
Phase: 1
Height: 35 in
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
Depth: 6.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Width: 17 in
Height: 35 in
Jaws: 4
Circuits: 40
IP/NEMA Rating: NEMA 3R
Mounting: Semi-Flush
Phase: 1
Volts AC: 120/240
Sockets: 1
Depth: 6.500 in
Interrupt Rating AC: 10 kA