
$ 6.90 EA
Company wide:
0
in stock
Documents & Guides
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,15A,Industrial,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Glass-filled nylon,.
Overview
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,15A,Industrial,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Glass-filled nylon,.
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664735400, IG5262W, CWDIG5262W
Specifications
| Mounting: | Flush |
| Amps: | 15 |
| Color: | White |
| Type: | Duplex |
| NEMA Configuration: | 5-15R |
| Mounting: | Flush |
| Color: | White |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Type: | Duplex |