Plug IG HG 15A 125V 2P3W Str AutoGrip OR

Item #: 0516421

Cat #: IG5266NHG

UPC: 040893045160

$ 31.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart auto grip hospital grade straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Orange, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart auto grip hospital grade straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Orange, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 040893045160, IG5266NHG, CWDIG5266NHG

Specifications

NEMA Configuration: 5-15P
Type: Industrial
Color: Orange
Amps: 15
Material: Nylon
NEMA Configuration: 5-15P
Color: Orange
Material: Nylon
Type: Industrial
Amps: 15