LC (keyed P - White) to LC 50µm Dupl 1.

Item #: 0516264

Cat #: F5E10P-10M2

UPC: 074983097821

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed P - White) to LC multimode duplex patch cord, 1.6mm jacketed cable (one duplex keyed LC connector on one end and one duplex LC connector on the other end) – 50/125µm.

Overview

LC (keyed P - White) to LC multimode duplex patch cord, 1.6mm jacketed cable (one duplex keyed LC connector on one end and one duplex LC connector on the other end) – 50/125µm.
Also known as: 074983097821, F5E10P-10M2, PDTF5E10P10M2

Specifications

Length: 2 m
Color: Orange
Length: 2 m
Color: Orange