LC (keyed H - Aqua) to LC 50µm Dupl 1.6

Item #: 0516210

Cat #: F5E10H-10M2

UPC: 074983623341

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed H - Aqua) to LC multimode duplex patch cord, 1.6mm jacketed cable (one duplex keyed connector on one end and one duplex LC connector on the other end) – 50/125µm.

Overview

LC (keyed H - Aqua) to LC multimode duplex patch cord, 1.6mm jacketed cable (one duplex keyed connector on one end and one duplex LC connector on the other end) – 50/125µm.
Also known as: 074983623341, F5E10H-10M2, PDTF5E10H10M2

Specifications

Length: 2 m
Color: Orange
Length: 2 m
Color: Orange