LC (keyed G - Violet) to LC (keyed G - V

Item #: 0516187

Cat #: F5E10G-10GM3

UPC: 074983410958

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed G Violet) to LC (keyed G Violet) multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 50/125µm, Orange, 3 meters

Overview

LC (keyed G Violet) to LC (keyed G Violet) multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 50/125µm, Orange, 3 meters
Also known as: 074983410958, F5E10G-10GM3, PDTF5E10G10GM3

Specifications

Length: 3 m
Color: Orange/Violet
Length: 3 m
Color: Orange/Violet

Customer Reviews

No reviews for this product
(0)