Vinyl-Insulated, WR: 22 - 18, Connector Type: Butt

Item #: 0516173

Cat #: MVU18BCX

UPC: 051128588178

$ 0.45 EA
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 22 - 18, Connector Type: Butt, Color: Red, 500/PK

Overview

Vinyl-Insulated, Wire Range: 22 - 18, Connector Type: Butt, Color: Red, 500/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128588178, MVU18BCX, MMMMVU18BCX

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl