Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Blue 5'

Item #: 0516077

Cat #: C6-115BU-5FB

UPC: 763474086696

$ 4.70 EA
Company wide:
29 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 5 ft.
Also known as: 763474086696, C6-115BU-5FB, SIGC6115BU05FB

Specifications

Gauge: 23 AWG
Color: Blue
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Gauge: 23 AWG
Length: 5 ft
Conductors: 4 Pair
Color: Blue
Material: Copper