Plug 20A 125/250V 3P4W Lkg BW

Item #: 0516018

Cat #: L1420P

UPC: 032664391804

$ 34.95 EA
Company wide:
0 in stock
Documents & Guides
Eaton locking plug, #16-12 AWG, 20A, Industrial, 125/250V, Back wiring, Black, white, Ultra grip, L14-20, Three-pole, Four-wire, Nylon

Overview

Eaton locking plug, #16-12 AWG, 20A, Industrial, 125/250V, Back wiring, Black, white, Ultra grip, L14-20, Three-pole, Four-wire, Nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 032664391804, L1420P, CWDL1420P

Specifications

Type: Locking
Color: Black, White
Amps: 20
Material: Nylon
NEMA Configuration: L14-20P
Type: Locking
Amps: 20
NEMA Configuration: L14-20P
Color: Black, White
Material: Nylon