Pole Mount Kit Fits B=30.00

Item #: 0516007

Cat #: CPMK30

UPC: 783510794606

$ 539.76 EA
Company wide:
3 in stock
Pole-Mount Kit, fits B=30.00, Stainless Steel

Overview

Pole-Mount Kit, fits B=30.00, Stainless Steel

Use to mount Concept, Networking and wall-mount enclosures to poles of various sizes and shapes. Simply attach the plated steel channel bar to the mounting holes at the back of the enclosure and wrap the stainless steel strap around the pole and through the bar. Kit includes two mounting channels, two straps suitable for 3-in. (76-mm) to 12-in. (305-mm) diameter pole and mounting hardware.

Also known as: 783510794606, CPMK30, HOFCPMK30

Features & Benefits

  • Kit includes two mounting channels, two straps suitable for 3-in. (76-mm) to 12-in. (305-mm) diameter pole and mounting hardware

Specifications

Color: Gray
Finish: Powder Coated
Weight: 8.700 lb
Color: Gray
Weight: 8.700 lb
Finish: Powder Coated