Plug 30A 125/250V 3P4W Lkg BW

Item #: 0515987

Cat #: L1430P

UPC: 032664544859

$ 35.28 EA
Company wide:
0 in stock
Eaton locking plug, #16-12 AWG, 30A, Industrial, 125/250V, Back wiring, Black, white, Ultra grip, L14-30, Three-pole, Four-wire, Nylon

Overview

Eaton locking plug, #16-12 AWG, 30A, Industrial, 125/250V, Back wiring, Black, white, Ultra grip, L14-30, Three-pole, Four-wire, Nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 032664544859, L1430P, CWDL1430P

Specifications

Type: Locking
Color: Black, White
Amps: 30
Material: Nylon
NEMA Configuration: L14-30P
Type: Locking
Amps: 30
NEMA Configuration: L14-30P
Color: Black, White
Material: Nylon