Recp Single 30A 125/250V 3P4W Lkg BK

Item #: 0515972

Cat #: L1430R

UPC: 032664534904

$ 46.74 EA
Company wide:
0 in stock
Eaton locking receptacle, #18-10 AWG, 30A, Industrial, 125/250V, Back wiring, Black, Single, L14-30, Three-pole, Four-wire, Glass-filled nylon

Overview

Eaton locking receptacle, #18-10 AWG, 30A, Industrial, 125/250V, Back wiring, Black, Single, L14-30, Three-pole, Four-wire, Glass-filled nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 032664534904, L1430R, CWDL1430R

Specifications

Type: Locking, Single
Mounting: Flush
Color: Black
Amps: 30
NEMA Configuration: L14-30R
Type: Locking, Single
Color: Black
NEMA Configuration: L14-30R
Mounting: Flush
Amps: 30