120V AC/DC RED LED

Item #: 0515967

Cat #: E22LED120RN

UPC: 782113494050

$ 72.61 EA
Company wide:
0 in stock
Documents & Guides
Pilot Devices - Ashville Pushbutton, LED Lamp, Red, Red, Red, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units

Overview

Pilot Devices - Ashville Pushbutton, LED Lamp, Red, Red, Red, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units

EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.

Also known as: 782113494050, E22LED120RN, CUTE22LED120RN

Specifications

Volts DC: 120
Type: Pilot Device, LED, Renewal Lamp
Color: Red
Mounting: Device
Volts AC: 120
Volts DC: 120
Color: Red
Volts AC: 120
Type: Pilot Device, LED, Renewal Lamp
Mounting: Device