PC FC Pigtail Buffered 50µm 3m

Item #: 0515907

Cat #: F5B4-NM3Y

UPC: 07498303736

Call for price
Company wide:
0 in stock
Documents & Guides
FC to pigtail multimode simplex patch cord, 900µm buffered fiber (one FC connector on one end and open on the other end) - 50/125µm.

Overview

FC to pigtail multimode simplex patch cord, 900µm buffered fiber (one FC connector on one end and open on the other end) - 50/125µm.
Also known as: 07498303736, F5B4-NM3Y, PDTF5B4NM3Y

Specifications

Length: 3 m
Color: Blue/Yellow
Length: 3 m
Color: Blue/Yellow

Customer Reviews

No reviews for this product
(0)