Recp Single WT 20A 480V 3PH 3P4W H/L YL

Item #: 0515905

Cat #: L1620RW

UPC: 040893687773

$ 83.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart watertight locking receptacle, #14-8 AWG, 20A, Industrial, 480V, Back wiring, Yellow, Single, Watertight, L16-20, Three-pole, Four-wire, Thermoplastic

Overview

Eaton Arrow Hart watertight locking receptacle, #14-8 AWG, 20A, Industrial, 480V, Back wiring, Yellow, Single, Watertight, L16-20, Three-pole, Four-wire, Thermoplastic

Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.

Also known as: 040893687773, L1620RW, CWDL1620RW

Specifications

Poles: 3
Volts AC: 480
Amps: 20
Color: Yellow
Poles: 3
Amps: 20
Volts AC: 480
Color: Yellow