Motion Sensor, Outdoor, 96W, 120V, Bronze

Item #: 0515859

Cat #: STL12LV

UPC: 019813760698

$ 218.96 EA
Company wide:
0 in stock
Documents & Guides
Motion Sensor, Outdoor, 96 Watt, 120 Volt, Bronze, 180°, Wall Mount

Overview

Motion Sensor, Outdoor, 96 Watt, 120 Volt, Bronze, 180°, Wall Mount
Also known as: 019813760698, STL12LV, RABSTL12LV

Specifications

Wattage: 96
Volts AC: 120
Color: Bronze
Mounting: Wall
Wattage: 96
Color: Bronze
Volts AC: 120
Mounting: Wall