Conn WT 20A 120/208V 3PH 4P5W H/L YL

Item #: 0515717

Cat #: L2120CW

UPC: 040893642512

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 20A, Industrial, 120/208V, Back wiring, Yellow, Steel, Watertight, L21-20, Four-pole, Five-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67

Overview

Eaton Arrow Hart watertight locking connector, #18-10 AWG, 20A, Industrial, 120/208V, Back wiring, Yellow, Steel, Watertight, L21-20, Four-pole, Five-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67

Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.

Also known as: 040893642512, L2120CW, CWDL2120CW

Specifications

Type: Locking
Amps: 20
IP/NEMA Rating: IP67
NEMA Configuration: L21-20P
Color: Yellow
Type: Locking
IP/NEMA Rating: IP67
Color: Yellow
Amps: 20
NEMA Configuration: L21-20P