Industrial Unit Heater, 15.0 KW, 480V, Three Phase

Item #: 0515711

Cat #: MUH154

UPC: 685360047430

Company wide:
0 in stock
Documents & Guides
Industrial Unit Heater, 15.0 KW, 480 Volt AC, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 15.0 KW, 480 Volt AC, Three Phase, Horizontal/Downflow Unit Heater

This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its powerful output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.

Also known as: 685360047430, MUH154, QMKMUH154

Specifications

Phase: 3, 1
Volts AC: 480
Amps: 18
Type: Industrial, Heater
Color: Beige
Wattage: 15 kW
Mounting: Wall
Phase: 3, 1
Amps: 18
Color: Beige
Mounting: Wall
Volts AC: 480
Type: Industrial, Heater
Wattage: 15 kW