Contactor

Item #: 0515591

Cat #: AE16FNS0BC

UPC: 782113982885

$ 1128.90 EA
Company wide:
0 in stock
Documents & Guides
IEC OPEN 3P STR SZ F 240V COIL - FOR REPLACEMENT ONLY

Overview

IEC OPEN 3P STR SZ F 240V COIL - FOR REPLACEMENT ONLY
Also known as: 782113982885, AE16FNS0BC, CUTAE16FNS0BC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC: 240, 220
Family / Style: Freedom
Volts AC: 240, 220
Phase: 3