OM2 2-fiber 1.6mm jacket, patchcord, lsz

Item #: 0515535

Cat #: F52ELLNSNSNM006

UPC: 074983729753

Call for price
Company wide:
0 in stock
Documents & Guides
OM2 2-fiber 1.6mm jacket, patchcord, Low Smoke Zero Halogen (LSZH) rated, LC duplex to SC duplex Std. IL.

Overview

OM2 2-fiber 1.6mm jacket, patchcord, Low Smoke Zero Halogen (LSZH) rated, LC duplex to SC duplex Std. IL.
Also known as: 074983729753, F52ELLNSNSNM006, PDTF52ELLNSNSNM006

Specifications

Length: 6 m
Color: Orange
Length: 6 m
Color: Orange