Conn 30A 250V 2P3W Lkg BW

Item #: 0515488

Cat #: L630C

UPC: 032664393600

$ 37.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart ultra grip locking connector, #18-10 AWG, 30A, Industrial, 250V, Back wiring, Black, white, Ultra grip, L6-30, Two-pole, Three-wire, Nylon

Overview

Eaton Arrow Hart ultra grip locking connector, #18-10 AWG, 30A, Industrial, 250V, Back wiring, Black, white, Ultra grip, L6-30, Two-pole, Three-wire, Nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 032664393600, L630C, CWDL630C

Specifications

Type: Locking
Material: Polycarbonate, Nylon
Color: Black, White
Amps: 30
NEMA Configuration: L6-30R
Type: Locking
Color: Black, White
NEMA Configuration: L6-30R
Material: Polycarbonate, Nylon
Amps: 30