Ww. 3r, 90 Elbow,cross,tee

Item #: 0515390

Cat #: F44T3RTX

UPC: 783510435899

$ 481.23 EA
Company wide:
0 in stock
Ww. 3r, 90 Elbow/cross/tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 4.00x4.00, Material/finish: Galv/gray

Overview

Ww. 3r, 90 Elbow/cross/tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 4.00x4.00, Material/finish: Galv/gray

Lay-in Painted Galvanized 90-Degree Crosses are used when there are four branches. It can be used as a 90-degree elbow or a 90-degree flush tee by adding Closure Plates.

Also known as: 783510435899, F44T3RTX, HOFF44T3RTX

Specifications

Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
Height: 4 in
IP/NEMA Rating: NEMA 3R