Recp Single WT 20A 480V 2P3W H/L BK

Item #: 0515366

Cat #: L820RWBK

UPC: 032664709685

$ 86.13 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Arrow Hart watertight locking receptacle, #14-8 AWG, 20A, Industrial, 480V, Back wiring, Black, Single, Watertight, L8-20, Two-pole, Three-wire, Thermoplastic

Overview

Eaton Arrow Hart watertight locking receptacle, #14-8 AWG, 20A, Industrial, 480V, Back wiring, Black, Single, Watertight, L8-20, Two-pole, Three-wire, Thermoplastic

Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.

Also known as: 032664709685, L820RWBK, CWDL820RWBK

Specifications

Diameter: 3/8 in
Length: 2.500 in
Diameter: 3/8 in
Length: 2.500 in