Outdoor Wall Lantern One Light

Item #: 0515304

Cat #: 8456-12

UPC: 785652845611

$ 86.25 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltagerating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Body, Aluminum Canopy, Aluminum Bracket, Aluminum Candle Cup, Glass Panel; Fixture Finish: Black Body, Black Canopy, Black Bracket, Black Candle Cup, Clearbeveled Panel; Width: 4 In; Height: 11-1/4 In; Extends: 5-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 2-1/8 In Depth; Outlet Box Up: 6 In; Outlet Box Down: 5-1/4 In; Lamp Included: No;canopy Diameter: 4-1/2 In; Diffuser Size: 3-1/2 In Width

Overview

Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltagerating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Body, Aluminum Canopy, Aluminum Bracket, Aluminum Candle Cup, Glass Panel; Fixture Finish: Black Body, Black Canopy, Black Bracket, Black Candle Cup, Clearbeveled Panel; Width: 4 In; Height: 11-1/4 In; Extends: 5-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 2-1/8 In Depth; Outlet Box Up: 6 In; Outlet Box Down: 5-1/4 In; Lamp Included: No;canopy Diameter: 4-1/2 In; Diffuser Size: 3-1/2 In Width
Also known as: 785652845611, 8456-12, SEA845612

Specifications

Wattage: 100
Wattage: 100