5" Fiberglass 45° Elbow, 48" Radius, Black

Item #: 0515243

Cat #: 5FG45X48

UPC:

$ 278.31 EA
Company wide:
267 in stock
5 Inch Fiberglass 45 Degree Sweep Elbow, 48 Inch Radius, Black

Overview

5 Inch Fiberglass 45 Degree Sweep Elbow, 48 Inch Radius, Black

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 5FG45X48

Specifications

Color: Black
Material: Fiberglass
Diameter: 5 in
Angle: 45°
Sweep Radius: 48 in
Color: Black
Diameter: 5 in
Sweep Radius: 48 in
Material: Fiberglass
Angle: 45°