90 EXTERNAL ELBOW

Item #: 0515138

Cat #: AL5218

UPC: 786776046885

$ 127.49 EA
Company wide:
0 in stock

Overview

Makes a 90 degree external turn in a raceway run. Includes two pair of AL5201 Couplings.
Also known as: 786776046885, AL5218, WMDAL5218

Specifications

Length: 8 in
Material: Aluminum
Angle: 90°
Length: 8 in
Angle: 90°
Material: Aluminum