Rack Panel, 19'', 3U

Item #: 0515134

Cat #: P19RP3UA

UPC: 783510770402

$ 77.04 EA
Company wide:
0 in stock
Documents & Guides
Panel, Rack Mounting, Size/Dims: 3U x 19 Inches, Material: Aluminum

Overview

Panel, Rack Mounting, Size/Dims: 3U x 19 Inches, Material: Aluminum
Also known as: 783510770402, P19RP3UA, HOFP19RP3UA

Specifications

Material: Aluminum
Material: Aluminum