
$ 40.28 EA
Company wide:
5
in stock
Documents & Guides
Power Supply and Battery Charger. Rated Input Voltages: 12V, 16.5V, 24V AC @ 40VA. Rated Output Voltage: 6V, 12V, 24V DC. Rated Output Current: 1.2, 1.0 & 0.8 Amps. Standby Battery Capacity: 1.2 - 10 AH.
Overview
Power Supply and Battery Charger. Rated Input Voltages: 12V, 16.5V, 24V AC @ 40VA. Rated Output Voltage: 6V, 12V, 24V DC. Rated Output Current: 1.2, 1.0 & 0.8 Amps. Standby Battery Capacity: 1.2 - 10 AH.
The ELK-P624 is a general purpose regulated power supply and battery charger. It is ideal for alarm, access control, and CCTV applications requiring up to 1 Amp continuous current. Automatic resetting "fuseless" overload protection means never having to return to a job site to replace a blown fuse. On-board diagnostic LEDs indicate the presence of the AC charging and DC output voltages. The output voltage can be set with a mini-jumper.
Also known as: 762158006241, P624, EKPP624, 24 volt DC 16 output power supply
Specifications
| Amps: | 1, 0.800, 1.200 |
| Volts AC: | 120 |
| Phase: | 1 |
| Volt Amps: | 40 |
| Standards: | California Proposition 65 |
| Volts AC Range: | 12 - 16.500 - 24 |
| Volts DC Range: | 6 - 12 - 24 |
| Amps: | 1, 0.800, 1.200 |
| Phase: | 1 |
| Standards: | California Proposition 65 |
| Volts DC Range: | 6 - 12 - 24 |
| Volts AC: | 120 |
| Volt Amps: | 40 |
| Volts AC Range: | 12 - 16.500 - 24 |