Type F Narrow Slot Wiring Duct, 4" W x 5" D x 6' L, PVC, Gray

Item #: 0515101

Cat #: F4X5LG6

UPC: 074983376018

$ 20.74 FT
Company wide:
330 in stock
Panduct® Type F Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, 4 Inch Wide, 5 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® Type F Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, 4 Inch Wide, 5 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Our Type F narrow slot wiring duct precisely channels high-density wiring in control panels, providing you a secure and organized solution for efficient cable management.

Also known as: 074983376018, F4X5LG6, PDTF4X5LG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in