Narrow Slotted Duct, Adhesive, PVC, 4 X

Item #: 0515096

Cat #: F4X3WH6-A

UPC: 074983339365

Call for price
Company wide:
0 in stock
Panduct® type F narrow slot wiring duct, 4 W x 3 H, 6' length, PVC, adhesive, white.

Overview

Panduct® type F narrow slot wiring duct, 4 W x 3 H, 6' length, PVC, adhesive, white.
Also known as: 074983339365, F4X3WH6-A, PDTF4X3WH6A

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in