1
more

Type F Narrow Slot Wiring Duct, 4" x 3" x 6', PVC, White
Item #: 0515095
Cat #: F4X3WH6
UPC: 074983375929
$ 12.00 FT
Company wide:
0
in stock
Documents & Guides
Panduct® Type F Narrow Slot Wiring Duct, White, 4" x 3" x 6', SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® Type F Narrow Slot Wiring Duct, White, 4" x 3" x 6', SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride, 4 Inches x 3 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375929, F4X3WH6, PDTF4X3WH6, Finger duct
Specifications
| Width: | 4 in |
| Color: | White |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | White |
| Height: | 3 in |