Wiring Duct, Narrow Slot, 4" x 2" x 6', PVC, White

Item #: 0515089

Cat #: F4X2WH6

UPC: 074983375882

$ 12.29 FT
Company wide:
0 in stock
Type F Narrow Slot Wiring Duct, 4.25" W x 2.12" H x 6' Long, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Type F Narrow Slot Wiring Duct, 4.25" W x 2.12" H x 6' Long, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Slotted Duct, Polyvinyl Chloride, 4 Inches x 2 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.

Also known as: 074983375882, F4X2WH6, PDTF4X2WH6

Specifications

Height: 2 in
Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 4 in
Material: PVC