Narrow Slotted Duct, PVC, 4 X 2 X 6'

Item #: 0515082

Cat #: F4X2BL6

UPC: 074983074891

Call for price
Company wide:
0 in stock
Panduct® type F narrow slot wiring duct, 4 W x 2 H, 6' length, PVC, black.

Overview

Panduct® type F narrow slot wiring duct, 4 W x 2 H, 6' length, PVC, black.
Also known as: 074983074891, F4X2BL6, PDTF4X2BL6

Specifications

Height: 2 in
Color: Orange, Black
Width: 4 in
Material: PVC
Length: 6 ft
Height: 2 in
Width: 4 in
Length: 6 ft
Color: Orange, Black
Material: PVC