150 Watt Metal Halide Bulb Tubular Single-Ended

Item #: 0515060

Cat #: CDM150/T6/942

UPC: 046677373696

$ 49.25 EA
Clearance
Price good while supplies last
Company wide:
19 in stock
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 150W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 12,700, CRI: 96, Color Temperature: 4200K. ANSI Code: C142/E. *Philips Part # 37369-6*

Overview

Metal Halide, Single-Ended, Tubular Lamp, 150W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 12,700, CRI: 96, Color Temperature: 4200K. ANSI Code: C142/E. *Philips Part # 37369-6*

MasterColor Elite Ceramic Metal Halide Tubular T6 100W Lamp gives a unique combination of unbeatable light quality and consistent performance over lifetime. This is a compact, energy efficient lamp that provides crisp, sparkling white light.

Also known as: 046677373696, CDM150/T6/942, PHICDM150T6942

Specifications

ANSI Code: M142/E
Color Temperature: 4200 (Cool White)
Lumens: 12700
Volts AC: 120, 277
Color Rendering Index (CRI): 96
Wattage: 150
Shape: T6 (Tubular)
Light Technology: HID
Base: 2-Pin (G12)
ANSI Code: M142/E
Lumens: 12700
Color Rendering Index (CRI): 96
Shape: T6 (Tubular)
Base: 2-Pin (G12)
Color Temperature: 4200 (Cool White)
Volts AC: 120, 277
Wattage: 150
Light Technology: HID